Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range SRRB-24 - Radiant Char Broiler, 24"W, 4 Burners, 16,000 BTU Each, Stainless Steel
Mfr # SRRB-24
Zoro # G804988198
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,555.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group Corporation
- MFR # SRRB-24
- Zoro # G804988198
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range srrb-24 - radiant char broiler, 24"w, 4 burners, 16,000 btu each, stainless steel the sierra heavy duty srrb series is designed to provide reliable, solid performance for many years. Innovative design features heavy duty cast iron top grates which are pitched with a cast in grease trough in each blade for fat run off that minimizes flare-ups.individually controlled 16,000 btu burners are located every 6 inches designed to provide complete coverage of a large cooking area, while providing ability to operate chosen burners as needed, thus saving energy. features: natural gas - includes lp conversion kit stainless steel construction 4 individually-controlled 16,000 btu burners heavy duty 3"x 12" cast iron top grates, removable for easy cleaning one side of the grate can be used to grill meat and the other side to grill fish adjustable stainless steel feet removable crumb tray for quick and easy cleaning 1 stainless steel non-clog standing pilot for each burner for instant ignition cetlus, etl-s listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Thermostat- Hold (NT1075)
- CAMBRO Food Pan, Fourth Size, Clear, PK6 (CA42CW135)
- INSTANT Pot Duo Plus Stainless Steel Digital Pressure Cooker 6 qt BlackSilver (112-0169-01)
- LA VICTORIA 15 oz. Lv Red Taco Sauce Med, PK12 (07712)
- MAIN STREET EQUIPMENT E60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (541E60N)
- MASTER GRADE HD Commercial Induction Cooker 20 levels power 1, 300 - 3, 400W (IC-2000)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove - 8000 BTU (472E10SL)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 15000 BTU (472BR115)
- SUMMIT 21" Wide 115V 2-Burner Coil Cooktop (CR2B122)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- FORNO Professional 48In. Freestanding Gas Range with AirFry (FFSGS6291-48)
- Mvp Group Corporation Ovens and Ranges