Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range SRMG-48 - Griddle, 48"W, 4 U-Shaped Burners, 23,000 BTU Each, 3/4" Polished Steel Plate
Mfr # SRMG-48
Zoro # G904988432
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,738.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group Corporation
- MFR # SRMG-48
- Zoro # G904988432
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range srmg-48 - griddle, 48"w, 4 u-shaped burners, 23,000 btu each, 3/4" polished steel plate sierra range griddles feature all stainless steel construction, the srmg series has a powerful capacity of 23,000 btu per each "u" burner. the griddle features a modern look and design, form and function fit for the most demanding kitchens at an affordable price. All with the ease of modular customization. features: natural gas - includes lp conversion kit "u" shaped burners rated at 23,000 btu/hr. Burners every 12" for even heat distribution on griddle surface removable crumb tray for quick and easy cleaning stainless steel construction 3/4" thick steel griddle plates 1 stainless steel non-clog standing pilot for each burner for instant ignition cetlus, etl-s listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Purple Silicone Pan Sleeve (10815P)
- TRUE Heater, Drain Tube 32 220V 10W 24 Yellow Leads (801806)
- HAROLD IMPORT CO RACK BROIL WIRE12X7-1/2"" (43184)
- WINCO 8 in Chinois Strainer (CCB-8R)
- WHINK Cleaner Cooktop Gls/Crmc 24 Oz (33261)
- CAFRAMO Caframo 3586393 812AMKBX Black Fan Eco Stove with Nickel Blade (3586393)
- CUISINART Gourmet Two-Burner LP Gas Griddle (CGG-501)
- COOKING PERFORMANCE GROUP GU-CPG-36-M Ultra Series 36in Chrome Plated Electric Countertop Griddle, 9000W / 12000W 208 / 240V (351GUCPG36M)
- CHOICE Portable 3-Piece Cooking Kit with Single Brass Burner Butane Range & Pan - 8000 BTU (472BR1800KT)
- COOKING PERFORMANCE GROUP 48EG48CB Electric 48inCountertop Griddle w Thermos Controls 48inRefrigerated Base-208/240V 16000W (35148EG48CB)
- WOLF C36S-6BN Challenger XL Series Natural Gas 36in Manual Range w 6 Burners Standard Oven-215000 BTU (950C36S6BN)
- Mvp Group Corporation Ovens and Ranges