Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range SRMG-36 - Griddle, 36"W, 3 U-Shaped Burners, 23,000 BTU Each, 3/4" Polished Steel Plate
Mfr # SRMG-36
Zoro # G704988403
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,133.99
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
- Brand Mvp Group Corporation
- MFR # SRMG-36
- Zoro # G704988403
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range srmg-36 - griddle, 36"w, 3 u-shaped burners, 23,000 btu each, 3/4" polished steel plate sierra range griddles feature all stainless steel construction, the srmg series has a powerful capacity of 23,000 btu per each "u" burner. the griddle features a modern look and design, form and function fit for the most demanding kitchens at an affordable price. All with the ease of modular customization. features: natural gas - includes lp conversion kit "u" shaped burners rated at 23,000 btu/hr. Burners every 12" for even heat distribution on griddle surface removable crumb tray for quick and easy cleaning stainless steel construction 3/4" thick steel griddle plates 1 stainless steel non-clog standing pilot for each burner for instant ignition cetlus, etl-s listed
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
- ULTRAFRYER Motor Relay (18A335)
- EMERSON RADIO Drier (ADK-032 S)
- RSVP INTERNATIONAL Yeast Spoon 2.25 Tsp (YST-SPN)
- BAKERS PRIDE Deck Scraper Brush (4N-T5107Y)
- KENYON Kenyon B41576L Lite-Touch Q 2-burner Trimline Cooktop Landscape; black with touch control - two 6 .5 inch 240V UL (B41576L)
- KENYON Kenyon B49510 Alpine Series Large 2-burner Cooktop- white with analog control- 6 .50 & 8 inch 120V UL (B49510)
- COOKING PERFORMANCE GROUP GM-CPG-60-NL 60in Gas Countertop Griddle with Manual Controls - 150000 BTU (351GMCPG60NL)
- COOKING PERFORMANCE GROUP G-CPG-36-M 36in Electric Countertop Griddle - 9000W / 12000W 208 / 240V (351GCPG36M)
- COOKING PERFORMANCE GROUP R-CPG-24-NL 4 Burner Gas Countertop Range / Hot Plate - 88000 BTU (351RCPG24NL)
- RESTON LLOYD Electric Tin Burner Cover Set 4 Chickadess (RE440595)
- MEGACHEF MegaChef MCOV-2050 10 in. 360 deg 1 Electronic Multifunction Hot Air Technology Countertop Oven (MCOV-2050)
- Mvp Group Corporation Ovens and Ranges