Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range SRMG-24 - Griddle, 24"W, 2 U-Shaped Burners, 23,000 BTU Each, 3/4" Polished Steel Plate
Mfr # SRMG-24
Zoro # G304988391
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,550.99
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
- Brand Mvp Group Corporation
- MFR # SRMG-24
- Zoro # G304988391
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range srmg-24 - griddle, 24"w, 2 u-shaped burners, 23,000 btu each, 3/4" polished steel plate sierra range griddles feature all stainless steel construction, the srmg series has a powerful capacity of 23,000 btu per each "u" burner. the griddle features a modern look and design, form and function fit for the most demanding kitchens at an affordable price. All with the ease of modular customization. features: natural gas - includes lp conversion kit "u" shaped burners rated at 23,000 btu/hr. Burners every 12" for even heat distribution on griddle surface removable crumb tray for quick and easy cleaning stainless steel construction 3/4" thick steel griddle plates 1 stainless steel non-clog standing pilot for each burner for instant ignition cetlus, etl-s listed
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
- ALLIANCE KIT PUMP DRAIN-REPL 685703 (888P3)
- DELFIELD Hinge Kit For - Part# 330162 (330162)
- CRESTWARE Squeeze Bottle, Clear, 12 oz., PK12 (SB12C)
- CHICAGO METALLIC Hoagie Bun Pan, 12 Moulds (41055)
- STERNO GROUP Sterno SGL Burner Stove (70308)
- COOKING PERFORMANCE GROUP CPG-DSPR-N Natural Gas Stock Pot Range - 160000 BTU (351CPGDSPRN)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800)
- HOTLOGIC HotLogic 16801045-HND Portable Personal 12V Mini Oven; Houndstooth (16801045-HND)
- SAFTCART Propane Cart, M - L, 29" W x 55" H, 51 lb. (7325-S)
- ALMO 36-in. Induction Cooktop (CBIH3613B)
- Mvp Group Corporation Ovens and Ranges