Shop All Warmers and Chillers
Mvp Group Corporation
Sierra Range SRHP-4-24 Hot Plate, 24"W, 4 Burners, 30,000 BTU Each, Manual Controls, Stainless Steel
Mfr # SRHP-4-24
Zoro # G804991938
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group Corporation
- MFR # SRHP-4-24
- Zoro # G804991938
- Country of Origin Mexico
- Category Warmers and Chillers
Description
Sierra range srhp-4-24 hot plate, 24"w, 4 burners, 30,000 btu each, manual controls, stainless steel with its all-stainless steel construction, the sierra range hotplate has a powerful capacity of 30,000 btu per burner. The hotplates feature a modern look and design, form and function fit for the most demanding kitchens at an affordable price. All with the ease of modular customization. features: natural gas - includes lp conversion kit 6 burners at a maximum of 30,000 btus each heavy duty 12" x 12" cast iron top grates, removable for easy cleaning removable crumb tray for quick and easy cleaning stainless steel construction one stainless steel, non-clog standing pilot for each burner for instant ignition cetlus, etl-s listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WUNDER-BAR HALF CARTRIDGE - 1/2 (HS-005-P)
- T&S BRASS Waste Drain - 3" Sink Opening, Lever (-3960)
- ALLIANCE SWITCH, TEMPERATURE SELECTOR(4 POS) (D511711)
- KING KOOKER Stainless Steel Paddle, 36" (3604)
- NUTRICHEF Food Warming Tray - Buffet Server Hot Plate Food Warmer (PKBFWM33.V7)
- VOLLRATH Inset Cover, Slotted (78200)
- CROWN VERITY Fish and Vegetable Tray (PGT-1117)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- HATCO Warmer, Glo-Ray , Grahl, 24", 120V (GRAHL24.120V)
- VOLLRATH Inset Cover, Slotted (78160)
- Mvp Group Corporation Warmers and Chillers