Shop All Warmers and Chillers
Mvp Group Corporation
Sierra Range SRHP-2-12 Hot Plate, 12"W, 2 Burners, 30,000 BTU Each, Manual Controls, Stainless Steel
Mfr # SRHP-2-12
Zoro # G404991932
Free Shipping & Returns
$1,001.99
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
- Brand Mvp Group Corporation
- MFR # SRHP-2-12
- Zoro # G404991932
- Country of Origin Mexico
- Category Warmers and Chillers
Description
Sierra range srhp-2-12 hot plate, 12"w, 2 burners, 30,000 btu each, manual controls, stainless steel with its all-stainless steel construction, the sierra range hotplate has a powerful capacity of 30,000 btu per burner. The hotplates feature a modern look and design, form and function fit for the most demanding kitchens at an affordable price. All with the ease of modular customization. features: natural gas - includes lp conversion kit 6 burners at a maximum of 30,000 btus each heavy duty 12" x 12" cast iron top grates, removable for easy cleaning removable crumb tray for quick and easy cleaning stainless steel construction one stainless steel, non-clog standing pilot for each burner for instant ignition cetlus, etl-s listed
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
- CARRIAGE HOUSE Carriage House 4lbs Orange Marmalade, PK6 (48T132T4223)
- SUPCO Igniter (SDE358)
- PORTION PAC Portion Pac Mustard Packets 5.5g, PK500 (00716037053901)
- BUNN Decal, Flavors-Juice Dispenser (32861.0000)
- STAR MANUFACTURING Hot Food Well 208/240V 900/1200W (SS206ERD)
- VOLLRATH Warmer, L 21 3/4 (71001)
- APW WYOTT Countertop Cooker/Warmer, 28.5 Qt (W-43V)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- HATCO Foodwarmer120V 500W 24" For - Part# Htgrah24-120V (HTGRAH24-120V)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- Mvp Group Corporation Warmers and Chillers