Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range SR-6-36 - Restaurant Range, 6 Burners, Natural Gas, Oven, S/S, Cast Iron Burners
Mfr # SR-6-36
Zoro # G404988123
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,932.99
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
- Brand Mvp Group Corporation
- MFR # SR-6-36
- Zoro # G404988123
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range sr-6-36 - restaurant range, 6 burners, natural gas, oven, s/s, cast iron burners the sierra ranges feature an all-stainless steel interior and exterior construction and a porcelain oven deck and oven door liner for quick and easy clean-ups. the sr-6-36 has 6 powerful top burners, each with a capacity of 30,000 btu's and a 32,000 btu oven burner. features: natural gas - includes lp conversion kit all stainless steel construction: exterior, front, sides, landing ledge, valve controls and kick plate porcelain door lining and inner bottom deck for ease of cleaning and maintenance 6" landing edge for increased plate stability stainless steel non-clog standing pilot for each burner with instant ignition oven temperature ranges from 250 degrees to 500 degrees heavy gauge welded front frame cast iron top grates easily removable for cleaning grease trough flows excess fat to prevent flare ups adjustable stainless steel legs cetlus, etl-s listed
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
- HOBART Kit, Conveyor Roller (10 Ea Rollers/Retaing Rings) (00-913102-00289)
- TRUE Spring Kit (851504)
- SHARP ELECTRONICS Sharp Commercial Microwave Oven, 1.0 Cu. Ft., 1000 Watt, Dial Control (R21LCFS)
- ALLIANCE KIT FAN REPLACEMENT (M4936P3)
- HOTLOGIC HotLogic 16801048-HND Portable Casserole Max Oven; Houndstooth (16801048-HND)
- COOKING PERFORMANCE GROUP CPG-DSPR-N Natural Gas Stock Pot Range - 160000 BTU (351CPGDSPRN)
- PRIMO Grill Oven (20701)
- HOTLOGIC HotLogic 16801045-PSL Portable Personal 12V Mini Oven; Paisley (16801045-PSL)
- MEGACHEF MegaChef MC-2012A-W Electric Easily Portable Ultra Lightweight Dual Coil Burner Cooktop Buffet Range; White (MC-2012A-W)
- BETTY CROCKER 12in Pizza Maker Plus (BC-2958CW)
- CUSIMAX 1800W Electric Double Burner, Cast Iron Hot Plate, Silver (CMHP-B201S)
- Mvp Group Corporation Ovens and Ranges