Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range SR-4-24 - Restaurant Range, 4 Burners, Natural Gas, Oven, S/S, Cast Iron Burners
Mfr # SR-4-24
Zoro # G104988140
product price: $2,658.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,658.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Group Corporation
- MFR # SR-4-24
- Zoro # G104988140
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range sr-4-24 - restaurant range, 4 burners, natural gas, oven, s/s, cast iron burners the sierra ranges feature an all-stainless steel interior and exterior construction and a porcelain oven deck and oven door liner for quick and easy clean-ups. the sr-4-24 has 4 powerful top burners, each with a capacity of 30,000 btu's and a 32,000 btu oven burner. features: natural gas - includes lp conversion kit all stainless steel construction: exterior, front, sides, landing ledge, valve controls and kick plate porcelain door lining and inner bottom deck for ease of cleaning and maintenance 6" landing edge for increased plate stability stainless steel non-clog standing pilot for each burner with instant ignition 4 heavy duty 30,000 btu cast iron burners on top and an oven u-type 32,000 btu burner oven temperature ranges from 250 degrees to 500 degrees heavy gauge welded front frame cast iron top grates easily removable for cleaning grease trough flows excess fat to prevent flare ups adjustable stainless steel legs cetlus, etl-s listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Lampholder, 543 Kulka Medium Bi Pin Stationary W/ (801265)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 2 Quarts (FG321700CLR)
- CORNELIUS Module Assembly Uf1 S-Serv Mechanism (2325)
- ALLIANCE MANUFACTURING Adjustable Thermostat For Plat (032P00307)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-101 Heavy-DutyFlat Top Griddle/Grill, Natural Gas, S/S, 4 Burners (MSA48-101)
- OLICAMP Olicamp 328064 Rocket Fuel; 450 g - 15.8 oz (328064)
- KENYON Kenyon B41719 Cortez 2-burner Cooktop; black with analog control - two 6 .5 inch 208V UL (B41719)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASSBK)
- ESBIT Esbit E-STOVE-12X14L Large Pocket Stove with 12pc 14g Fuel (E-STOVE-12X14L)
- COOKING PERFORMANCE GROUP GM-CPG-48-NL 48in Gas Countertop Griddle with Manual Controls - 120000 BTU (351GMCPG48NL)
- COOKING PERFORMANCE GROUP Electric 48in Countertop Chrome Griddle w Thermos Controls 48in Refrigerated Base-208/240V 16000W (35148EGU48CB)
- Mvp Group Corporation Ovens and Ranges