Shop All Refrigerators
Mvp Group Corporation
Kool-It Undercounter Refrigerator 27" Single Door
Mfr # KUCR-27-1
Zoro # G404988109
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,914.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group Corporation
- MFR # KUCR-27-1
- Zoro # G404988109
- Country of Origin Korea, Republic of
- Category Refrigerators
Description
Kool-it kucr-27-1 undercounter refrigerator 27" single door kool-it's undercounter 27" rear mounted self contained refrigerator, includes one-section, and (2) epoxy coated wire shelves which helps save space in your kitchen, and allows for maximum storage capacity. the easy grip door handle, and stainless steel interior & exterior shows the superior quality and design. includes heavy duty casters with two front brakes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Tong, Utility- 12In, S/S (34110)
- VENTLINE V2119-503-00 Ventadome V2119 Series Radius Corner Powered Ventilator 12V DC-Smoke Lid Birch Screen (V2119-503-00)
- BROASTER 15251 Pressure Gauge (HP215251)
- MERRYCHEF Basket, Solid , 11" X 11" X 0.5" (32Z4080)
- MVP GROUP CORPORATION Kool-It Reach In Freezer, Top Mount Compressor, 2 Solid Doors, 44.7 Cu. Ft., Stainless Steel (KTSF-2)
- MVP GROUP CORPORATION Kool-It Bottom Mount Refrigerator - Single Door 20.5 Cu. Ft. Silver (KBSR-1)
- MVP GROUP CORPORATION Kool-It - Refrigerated Merchandiser, 2 Glass Doors, 36 Cu. Ft., Black, 79-1/2"H x 44-1/2"W (KSM-36)
- MVP GROUP CORPORATION Kool-It Reach-In Refrigerator 72 Cu. Ft. Silver (KTSR-3)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Silver (PRF7360HS)
- Mvp Group Corporation Refrigerators