Shop All Work & Cutting Station Tables
Mvp Group Corporation
Kool-It Salad Table 27" 1 Door - Megatop
Mfr # KSTM-27-1
Zoro # G505173954
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,559.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group Corporation
- MFR # KSTM-27-1
- Zoro # G505173954
- Country of Origin Korea, Republic of
- Category Work & Cutting Station Tables
Description
Kool-it kstm-27-1 salad table 27" 1 door - megatop kool-it's 27" mega top sandwich / salad prep unit two-section salad prep table includes a stainless steel top with opening for (9) 1/6 size pans & (3) 1/9 size pans included, cutting board, and (1) epoxy coated wire adjustable shelves. this allow for maximum storage for your ingredients. the easy grip door handle, and stainless steel interior & exterior are superior quality and design. includes heavy duty casters with two front brakes. the temperature range is 32-40f temperature range with a rear mounted self contained refrigeration system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING LEO King Leo Crushed Peppermint Candy 5lbs Bag, PK2 (P260-100)
- GARLAND Knob Assembly - Sit, F For - Part# Gl4524668 (GL4524668)
- MONARCH Dishcloths 12 x 12 Blue , 12PK (DISH-BLUE)
- STAR MANUFACTURING Twin Basket 9-3/8L 4-7/8W 5-3/8D (2B-14A2S22)
- ALLPOINTS Worktable , 60X30, 18 Ga S/S Top (2801782)
- AMGOOD 18x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1836-2SH)
- AMGOOD 30in x 60in Stainless Steel Equipment Stand (AMG ES-3060)
- AMGOOD 24x12 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2412-2SH)
- AMGOOD 18x84 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1884-2SH)
- AMGOOD 30in x 48in Stainless Steel Equipment Stand (AMG ES-3048)
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- Mvp Group Corporation Work & Cutting Station Tables