Shop All Refrigerators
Mvp Group Corporation
Kool-It Reach-In Refrigerator 72 Cu. Ft. Silver
Mfr # KTSR-3
Zoro # G604925690
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,757.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group Corporation
- MFR # KTSR-3
- Zoro # G604925690
- Country of Origin Korea, Republic of
- Category Refrigerators
Description
Kool-it ktsr-3 - refrigerator, reach-in, 72 cu. Ft., top mounted compressor, 3 doors, 115v kool-it ktsr-3 top mount compressor refrigerator - 3 doorsthe kool-it top mount compressor 3-section reach-in refrigerator has 3 solid stainless steel doors. The unit includes 9 shelves that can accommodate full-size sheet pans. Includes heavy duty 4" casters w/ 2 front brakes. The top mount compressor refrigerator is etl and energy star rated. durable design stainless steel interior & exterior 9 adjustable, heavy-duty, pe coated wire shelves incandescent interior lighting digital temperature display door locks 115v - simple plug-in installation energy efficient self-closing door with stay open feature seals tight with magnetic vinyl gasket open door alert after 5 minutes foamed-in place high-density polyurethane insulated body, cfc-free large evaporator & condenser for quick cooling and greater efficiency bottom mount compressor provides energy savings and ease of service superior quality designed for mobility, reliability & efficiency in commercial kitchens automatic defrost system digitally controlled temperature system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Relay - 24Vdc (PP11068)
- THE ROCK BY STARFRIT THE ROCK by Starfrit Set of 2 Fry Pans with Bakelite Handles (060740-002-0000)
- ATTIAS OVEN CO Gear - Plastic 30T (109)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- MVP GROUP CORPORATION Kool-It - Refrigerated Merchandiser, 2 Glass Doors, 36 Cu. Ft., Black, 79-1/2"H x 44-1/2"W (KSM-36)
- MVP GROUP CORPORATION Kool-It Reach In Freezer, Top Mount Compressor, 2 Solid Doors, 44.7 Cu. Ft., Stainless Steel (KTSF-2)
- MVP GROUP CORPORATION Kool-It Bottom Mount Refrigerator - Single Door 20.5 Cu. Ft. Silver (KBSR-1)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge, White (BCRDK32W)
- DANBY Compact Refrigerator, 1.8 cu ft, Black (DAR017A2BDD)
- WHYNTER 28 Bottle Dual Temperature Zone Built-In Wine Refrigerator (BWR-281DZ)
- Mvp Group Corporation Refrigerators