Mvp Group Corporation

Kool-It Reach In Freezer, Bottom Mount Compressor, Solid Door, 20.5 Cu. Ft., Stainless Steel


product price: $5,306.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The kool-it reach in, one section freezer has a powerful compressor with a stainless steel interior and exterior. The stainless steel construction ensures long lasting durability. The door will close itself, and seal tight with magnetic vinyl gasket. The kool-it kbsf-1 accommodates full-size sheet pans. Certified with etl/etl sanitation, and energy star. durable design: stainless steel interior and exterior three height adjustable, heavy-duty, pe coated wire shelves incandescent interior lighting digital temperature display and control door lock with key self-closing door with stay open feature open door alert beeps when door is open for 5 minutes foamed-in place high-density polyurethane insulated body large evaporator & condenser for quick cooling and greater efficiency bottom mount compressor provides energy savings and ease of service superior quality: designed for mobility, reliability & efficiency in commercial kitchens heavy duty 4" casters w/ 2 front brakes automatic defrost system

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.