Mvp Group Corporation

Kool-It Reach In Freezer, Bottom Mount Compressor, 3 Solid Doors, 72 Cu. Ft., Stainless Steel


product price: $11,085.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The kool-it kbsf-3 bottom mount reach in freezer has 3 solid stainless steel doors. The unit includes six shelves that can accommodate full-size sheet pans. Includes heavy duty 4" casters w/ 2 front brakes. The bottom mount freezer is etl / etl sanitation, and energy star rated. durable design stainless steel interior & exterior 9 adjustable, heavy-duty, pe coated wire shelves incandescent interior lighting digital temperature display door locks 115v - simple plug-in installation energy efficient self-closing door with stay open feature seals tight with magnetic vinyl gasket open door alert after 5 minutes foamed-in place high-density polyurethane insulated body, cfc-free large evaporator & condenser for quick cooling and greater efficiency bottom mount compressor provides energy savings and ease of service superior quality designed for mobility, reliability & efficiency in commercial kitchens automatic defrost system digitally controlled temperature system

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.