Mvp Group Corporation

Kool-It Bottom Mount Refrigerator - Single Door 20.5 Cu. Ft. Silver


product price: $4,793.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kool-it kbsr-1 bottom mount refrigerator - single door, 26-3/4"w the kool-it reach-in, one section commercial refrigerator has a powerful compressor with a stainless steel interior and exterior. the stainless steel construction, ensures commercial use and provides long lasting durability. the door will close itself, and seal tight with a vinyl gasket. The kool-it kbsr-1 accommodates full-size sheet pans. certified with etl/etl sanitation, and energy star. durable design stainless steel interior and exterior three height adjustable, heavy duty, pe coated wire shelves incandescent interior lighting door lock with key simple plug-in installation oversized bottom mount compressor section energy efficient self-closing door with stay open feature open door alert beeps when the door is open for 5 minutes foamed-in place high-density polyurethane insulated body, cfc-free. large evaporator & condenser for quick cooling and greater efficiency bottom mount compressor provides energy savings and ease of service superior quality designed or mobility, reliability & efficiency in commercial kitchens. heavy duty 4" casters w/ 2 front brakes automatic defrost system digitally controlled temperature system

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.