Shop All Ovens and Ranges
Mvp Group
Axis HYBRID Full Size Convection Oven, Manual Controls With Humidity Auto Reversing Fans
Mfr # AX-Hybrid
Zoro # G005724328
product price: $7,466.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$7,466.99
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
- Brand Mvp Group
- MFR # AX-Hybrid
- Zoro # G005724328
- Country of Origin Italy
- Category Ovens and Ranges
Description
Engineered with convenience in mind for restaurant kitchens, cooking rooms, and other culinary areas in the food service industry that demand multifunctioning and versatile heating machines; the axis hybrid manual convection oven is a user friendly solution for roasts, poultry, and more. This hybrid unit accepts 5 full size sheet pans with 3 5/16" spacing and features a digital display for temperature.other features include the 2-speed auto-reversible fan, vented side hinged door with stay-cool door handle, halogen oven lamp, (5) wire oven racks, stainless steel oven chamber, and more. cetlus and etl-sanitation certified. Total dimensions are: 30"h x 29-1/2w" x 32-7/8"d.
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
- TRANE Sensor; Pressure; Low Differential; 5 Vdc; Pressur (SEN02671)
- LA COLOMBE La Colombe Mocha Cold Brew Draft Latte 9 fl. oz. Can, PK12 (PPPURC1202)
- SOUTHBEND Tm "On" Indicator Light (3003138)
- TAYLOR Loud Timer (5839)
- CUSIMAX Double Hot Plate, Cast Iron Electric Stove, Stainless Steel, Black (CMHP-B201B)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove - 8000 BTU (472E10SL)
- COOKING PERFORMANCE GROUP GU-CPG-36-M Ultra Series 36in Chrome Plated Electric Countertop Griddle, 9000W / 12000W 208 / 240V (351GUCPG36M)
- UNIVEX Univex Inside Stational Deck Dome Oven, Pentagonal Exterior, 55", Gas, 97500BTU, 120V, Digital Control (DOME55P)
- NUTRICHEF Electric Griddle - Crepe Maker Hot Plate Cooktop, PKCRM08.5 (PKCRM08.5)
- PHOENIX DryRod Bench Oven, Type 15B - 120/240V, 150 lb 70 kg Capacity w/Installed Thermometer, 300°F 150°C (1205531)
- Mvp Group Ovens and Ranges