Shop All Ovens and Ranges
Mvp Group
AX-HYBRID+ Full Size Convection Oven, Digital Controls With Humidity Auto Reversing Fans
Mfr # AX-Hybrid+
Zoro # G505663769
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$8,178.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group
- MFR # AX-Hybrid+
- Zoro # G505663769
- UPC # 6997390013014
- Country of Origin Italy
- Category Ovens and Ranges
Description
Engineered with convenience in mind for restaurant kitchens, cooking rooms, and other culinary areas in the food service industry that demand multifunctioning and versatile heating machines; the axis hybrid+ convection oven is a user friendly solution for roasts, poultry, and more. This hybrid unit accepts 5 full size sheet pans with 3 5/16" spacing and features a simplistic icon control panel complete and dial for easy and quick operation that includes 4 stage cooking settings, stage end alarms, and a large memory to hold 99 cooking programs. Additional features include innovative heat distribution system, and a moisture injection mode with 10 levels and manual moisture injection. Other features include the 2-speed auto-reversible fan, vented side hinged door with stay-cool door handle, halogen oven lamp, (5) wire oven racks, stainless steel oven chamber, and more. cetlus and etl-sanitation certified. Total dimensions are: 30"h x 29-1/2w" x 32-7/8"d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Door Latch Kit (279570)
- CONTINENTAL REFRIGERATION Milk Cooler 49 Strai Gasket (2-792)
- MANITOWOC ICE Arctic Pure Plus, #K-00493 (K-00493)
- COUNTER ART Beer Snob Single Tumble Tile Coaster (CART67795)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- CERAMA BRYTE CERAMA BRYTE 20618 Cooktop Cleaner (20618)
- COOKING PERFORMANCE GROUP WOKR13L Liquid Propane Wok Range with 13in Ring - 95000 BTU (351WOKR13L)
- VULCAN RESTAURANT EQUIPMENT Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners (60SS-10BN)
- COOKING PERFORMANCE GROUP CPG-DSPR-L Liquid Propane Stock Pot Range - 160000 BTU (351CPGDSPRL)
- COOKING PERFORMANCE GROUP CL-CPG-72-NL 72in Gas Lava Briquette Charbroiler - 240000 BTU (351CLCPG72NL)
- COLEMAN Coleman 2000020943 2 Burner Propane Stove (757903)
- Mvp Group Ovens and Ranges