Shop All Square Centrifugal In-Line Blowers
Mvp Eco Series
ECO Series Compact Single Inlet Centrifugal Utility Blower 230 volt/ 50/60Hz
Mfr # MVP ECO 180 MF 230V
Zoro # G903946174
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230
- Housing Material Galvanized Steel Housing
- Full Load Amps 0.58
- Maximum Inlet Temp. 140 degrees F
- Includes Capacitor 3 UF 450VDB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Eco Series
- MFR # MVP ECO 180 MF 230V
- Zoro # G903946174
- Country of Origin Germany
- Category Square Centrifugal In-Line Blowers
Dimensions
Height | 11.13 in |
Width | 4.33 in |
Details
Voltage | 230 |
Housing Material | Galvanized Steel Housing |
Full Load Amps | 0.58 |
Maximum Inlet Temp. | 140 degrees F |
Includes | Capacitor 3 UF 450VDB |
Hz | 50/60 |
CFM Range | 250 @ 0.80 in Wg |
Blower RPM | 1210 |
Description
230 volt/ 50/60Hz Centrifugal type single inlet blower featuring the unique External Rotor Motor, with motorized impeller totally enclosed into blower housing (no motor overhang). Unique design allows speed control from 0-100%, even with inexpensive electronic speed control devices. Motor/Impeller: Motor and impeller are manufactured as one integral unit, both statically and dynamically balanced. Ball bearings are permanently lubricated and sealed. Motor is rated for continuous duty providing long service life under maximum load conditions. Motors provided with automatic or manual reset thermal overload protection. Class F insulation is standard for all motors allowing for higher ambient temperatures when required. Forward curved impeller blades are constructed of galvanized steel. Housing Construction: Scroll type housing constructed of galvanized steel, housing assembled with tab and fold technology (no welds) for strength and durability. An inlet ring is formed into side plate. Safety: All motors are constructed of UL approved materials. Operation: Blowers can be mounted in any position. Maintenance: Motor design eliminates need to service. Featuring: Space saving design, High efficiency and performance, External rotor motor, Class F insulated motor, Quite operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON Replacement Filter s, D - TEK Select/CO2 (712-707-G1)
- FRIEDRICH Portable Air Conditioner (ZHP14DB)
- DAIKIN Water Temperature Sensor, 20 ft. Lead (330419602)
- ERIE Actuator, N/O, On/Off, 120V (AG23B020)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 160LF 115V)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 XLF 115V)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 230 volt/ 50/60Hz (MVP ECO 140LF 230V)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 MF 115V)
- FASCO Centrifugal Blower, 115 Volts 3000 RPM (B75*****##*)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K440)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- Mvp Eco Series Square Centrifugal In-Line Blowers