Shop All Square Centrifugal In-Line Blowers
Mvp Eco Series
ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz
Mfr # MVP ECO 181 LF 115V
Zoro # G703946169
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Height 12.99 in
- CFM Range 450 @ 0.80 in Wg
- Blower RPM 1280
- Housing Material Galvanized Steel Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Eco Series
- MFR # MVP ECO 181 LF 115V
- Zoro # G703946169
- Country of Origin Germany
- Category Square Centrifugal In-Line Blowers
Dimensions
Height | 12.99 in |
Width | 5.08 in |
Details
Voltage | 115 |
CFM Range | 450 @ 0.80 in Wg |
Blower RPM | 1280 |
Housing Material | Galvanized Steel Housing |
Maximum Inlet Temp. | 140 degrees F |
Hz | 50/60 |
Full Load Amps | 1.95 |
Includes | Capacitor 20 UF 250VDB |
Description
115 volt/60Hz Centrifugal type single inlet blower featuring the unique External Rotor Motor, with motorized impeller totally enclosed into blower housing (no motor overhang). Unique design allows speed control from 0-100%, even with inexpensive electronic speed control devices. Motor/Impeller: Motor and impeller are manufactured as one integral unit, both statically and dynamically balanced. Ball bearings are permanently lubricated and sealed. Motor is rated for continuous duty providing long service life under maximum load conditions. Motors provided with automatic or manual reset thermal overload protection. Class F insulation is standard for all motors allowing for higher ambient temperatures when required. Forward curved impeller blades are constructed of galvanized steel. Housing Construction: Scroll type housing constructed of galvanized steel, housing assembled with tab and fold technology (no welds) for strength and durability. An inlet ring is formed into side plate. Safety: All motors are constructed of UL approved materials. Operation: Blowers can be mounted in any position. Maintenance: Motor design eliminates need to service. Featuring: Space saving design, High efficiency and performance, External rotor motor, Class F insulated motor, Quite operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Fan Blade 12x12x2 (1210-0090-001)
- ILC FILTER 30X32X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3175 X 175 MADE IN THE US (WY-0QXW-9)
- AAON USBLink 2 Adapter (ASM01963)
- DANFOSS Coil, 24VDC, Din Connection (042N7551)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 230 volt/ 50/60Hz (MVP ECO 140LF 230V)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 160LF 115V)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 XLF 115V)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 140LF 115V)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 MF 115V)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Duct Blower, 24 In (7H484)
- Mvp Eco Series Square Centrifugal In-Line Blowers