Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Yellow 2.5In Wire Marking Flags 1000C
Mfr # 15901-41-30
Zoro # G2877355
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Yellow
- Height 31 inch
- Weight 33 Pounds
- Size 2.5" X 3.5" X 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15901-41-30
- Zoro # G2877355
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 31 inch |
Size | 2.5" X 3.5" X 30" |
Depth | 2 inch |
Details
Item | Wire Marking Flags,2.5"x 3.5"x 30",Yl |
Material | PVC |
Color | Yellow |
Weight | 33 Pounds |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Description
Wire Marking Flags,2.5 In.x 3.5 In.x 30 In.,Yl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Medium Duty, 8 mil, 44 in Length, Universal Size (56-001)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- WERNER LADDER - FALL PROTECTION Werner DeCoil Lanyard, 6'L, Adjustable Length (C311102)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-4110-4000)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 30" Wire Glo Orange Flags 1000C (15901-145-30)
- MUTUAL INDUSTRIES 2" X 10Yd Retro-Reflect Ps Green (2Pk) (M17786-3810-2000)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- Mutual Industries Barrier, Flagging and Underground Tapes