Shop All Traffic Barricades
Mutual Industries
WF200 Polyethylene Woven Geotextile Fabr, Woven Fabric, 210 inch H, 16 Inch L, 16 Inch W, Black
Mfr # 200-175-309
Zoro # G2877014
product price: $370.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Height 210 inch
- Length 16 Inch
- Width 16 Inch
- Weight 208 pounds
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 200-175-309
- Zoro # G2877014
- Country of Origin Korea, Republic of
- Category Traffic Barricades
Dimensions
Height | 210 inch |
Length | 16 Inch |
Width | 16 Inch |
Overall Depth | 16 Inch |
Details
Item | WF200 Polyethylene Woven Geotextile Fabr |
Weight | 208 pounds |
Color | Black |
Material | Woven Fabric |
Features | 90% UV resistance |
Application | To be placed on the ground and used as a woven fabric |
For Use With | To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion |
Description
WF200 Polyethylene Woven Geotextile Fabr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Black on White 1 4'' Tape (TZE211)
- ZORO SELECT Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (3VAX5)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (730-11)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Ratchet (3RW4)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Lime (17717-128-7)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- MUTUAL INDUSTRIES Sand Bags, Orange, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Orange (14981-45-14)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- MUTUAL INDUSTRIES Turbidity Barrier, Contractor Grade, Vinyl/Polyester, 50 inch H, 8 Inch L, 42 Inch W, Yellow (3200-4-60)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 1, 5 ft. x 50 ft., Vinyl/Polyester, 48 inch H, 14 Inch L, 30 pounds W, Yellow (3200-6-60)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-12-X)
- Mutual Industries Traffic Safety