Shop All Traffic Barricades
Mutual Industries
WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black
Mfr # 200-6-300
Zoro # G2877084
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72 inch
- Length 10 inch
- Width 10 inch
- Weight 30 pounds
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 200-6-300
- Zoro # G2877084
- Country of Origin Korea, Republic of
- Category Traffic Barricades
Dimensions
Height | 72 inch |
Length | 10 inch |
Width | 10 inch |
Size | 6'W X 300'L |
Overall Depth | 10 inch |
Details
Item | WF200 Polyethylene Woven Geotextile Fabr |
Weight | 30 pounds |
Color | Black |
Material | Woven |
Features | 90% UV resistance |
Application | To be placed on the ground and used as a woven fabric |
For Use With | To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion |
Description
WF200 Polyethylene Woven Geotextile Fabr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Clear Vinyl, 3.5", Numeral, 1, DOT, PK50 (NUMBER1R)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-10)
- LYLE Alum Danger Fall Hazard, 10"x7", LCU4-0253-NA_10X7 (LCU4-0253-NA_10X7)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 3X-Large, Lime, Class 3 (360C-3 3XL)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 15 inch L, 15 inch W, Black (200-1500-36)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 6 inch L, 6 nch W, Black (200-6-100)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-28-7)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- MUTUAL INDUSTRIES Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange (14981-45-18)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Lime (17717-128-7)
- BUYERS PRODUCTS Metal, 11" H, 19" L, 13" W (TCH12V)
- Mutual Industries Traffic Barricades