Shop All Traffic Barricades
Mutual Industries
WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black
Mfr # 200-33-42
Zoro # G2877163
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 inch
- Weight 10 pounds
- Width 6 nch
- Color Black
- Material Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 200-33-42
- Zoro # G2877163
- Country of Origin Korea, Republic of
- Category Traffic Barricades
Dimensions
Height | 42 inch |
Length | 6 inch |
Width | 6 nch |
Size | 42"W X 100'L |
Overall Depth | 6 inch |
Details
Item | WF200 Polyethylene Woven Geotextile Fabr |
Weight | 10 pounds |
Color | Black |
Material | Woven |
Features | 90% UV resistance |
Application | To be laid on the ground and used as a woven fabric in a variety of uses |
For Use With | Used as a worn fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions |
Description
WF200 Polyethylene Woven Geotextile Fabr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- BEY BERK INTERNATIONAL Bey-Berk International BB81S Silver Plated Hinged Money Clip (BB81S)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-4-18)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-8-101)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- ZORO SELECT Traffic Cone, 4 In.Orange (6FGY6)
- Mutual Industries Traffic Safety