Shop All Traffic Barricades
Mutual Industries
WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 6 inch L, 6 inch W, Black
Mfr # 200-33-36
Zoro # G2877154
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Woven
- Weight 9 Pounds
- Length 6 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 200-33-36
- Zoro # G2877154
- Country of Origin Korea, Republic of
- Category Traffic Barricades
Dimensions
Height | 36 inch |
Length | 6 inch |
Width | 6 inch |
Overall Depth | 6 inch |
Size | 36"W X 100'L |
Details
Item | WF200 Polyethylene Woven Geotextile Fabr |
Color | Black |
Material | Woven |
Weight | 9 Pounds |
Features | 90% UV resistance |
Application | To be placed on the ground and used as a woven fabric |
For Use With | To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion |
Description
WF200 Polyethylene Woven Geotextile Fabr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Non-Potable Water, 10"x7", Header: Danger, LCU4-0278-ND_10X7 (LCU4-0278-ND_10X7)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Ocean Tones, 20PK (WCKN95)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Ultra Grip Black-Roll (UGB.0360.R)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- MUTUAL INDUSTRIES Turbidity Barrier, Contractor Grade, Vinyl/Polyester, 50 inch H, 8 Inch L, 42 Inch W, Yellow (3200-4-60)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Reflective, PK2, Plastic, 18 inch H, 10 inch L, 10 inch W, LIME (M17716-118-3)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 1, 5 ft. x 50 ft., Vinyl/Polyester, 48 inch H, 14 Inch L, 30 pounds W, Yellow (3200-6-60)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 196 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-16-101)
- JAYDEE BOEN Traffic Cone Bar, Retract, 3.35ft - 6.6ft (TCB-36)
- Mutual Industries Traffic Barricades