Shop All Traffic Barricades
Mutual Industries
WF200 Polyethylene Woven Geotextile Fabr, Non woven Fabric, 180 Inch H, 16 Inch L, 16 Inch W, BLACK
Mfr # 200-150-360
Zoro # G2876840
product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Height 180 Inch
- Length 16 Inch
- Weight 178 Pounds
- Width 16 Inch
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 200-150-360
- Zoro # G2876840
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 180 Inch |
Length | 16 Inch |
Width | 16 Inch |
Overall Depth | 16 Inch |
Details
Item | WF200 Polyethylene Woven Geotextile Fabr |
Weight | 178 Pounds |
Color | BLACK |
Material | Non woven Fabric |
Features | 90% UV resistance |
Application | To be laid on the ground and used as a woven fabric in a variety of uses |
For Use With | Used as a worn fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions |
Description
WF200 Polyethylene Woven Geotextile Fabr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 15 1/8in, 3W (EDGNY 2 R M4)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, M (60580)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 36", POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-136-10)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-4-18)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 Inch H, 10 inch L, 10 inch W, Black (200-500-42)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-128-7)
- MUTUAL INDUSTRIES Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange (14981-45-18)
- CORTINA SAFETY PRODUCTS High-density polyethylene, 7.2 H, 42 L, 24.6 W (97-01-002-03G)
- Mutual Industries Traffic Safety