Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Wetland Boundary - Glo Pink
Mfr # 16003-75
Zoro # G2863723
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color GLO PINK
- Features Specific Legend on tape
- Weight 1 pound
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16003-75
- Zoro # G2863723
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Printed "Wetland Boundary" |
Material | PVC |
Color | GLO PINK |
Features | Specific Legend on tape |
Weight | 1 pound |
For Use With | Flagging or Surveying tape |
Description
Flagging Tape Printed In.Wetland Boundary In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gray/Black/Yellow, PR (MFG2-06-XXL)
- MILWAUKEE TOOL Full Brim Orange Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1133)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 30ft Yellow Caution Belt (708419YBC)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- MUTUAL INDUSTRIES 4" X 10Yd Retro-Reflect Ps Green (17786-3810-4000)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Chartruece 12Pk (2Bx) (M16001-138-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- Mutual Industries Barrier, Flagging and Underground Tapes