Shop All Medical Equipment Bags & Cases
Mutual Industries
Weatherproof First Aid Kit, 10 Person
Mfr # 50001
Zoro # G2857231
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be use for cuts, scrapes and other quick medical uses
- Weight 2 pounds
- Material Plastic
- Color White
- For Use With Ready for situations that require quick medical treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50001
- Zoro # G2857231
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 5 Inch |
Width | 8 Inch |
Depth | 3 Inch |
Length | 3 Inch |
Details
Item | Weatherproof First Aid Kit,10 Person |
Application | To be use for cuts, scrapes and other quick medical uses |
Weight | 2 pounds |
Material | Plastic |
Color | White |
For Use With | Ready for situations that require quick medical treatment |
Features | Packaged in a practical weatherproof case |
First Aid ANSI Kit Type | II |
Description
Weatherproof First Aid Kit,10 Person, First Aid ANSI Kit Type II
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin, 20 1/2 in L, PK250 (250IM)
- BAYER Bayer(R) Aspirin, Tablet, 325mg, PK200 (45647)
- SAFETY 1ST White Plastic Childproofing Kit 46 pc (HS267)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (61301)
- MUTUAL INDUSTRIES 25 Person Metal First Aid Kit (50006)
- EMI Response Bag, Beige, 10" L (9314)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- ACME UNITED First Aid Only 520-FR First Responder Kit, Large, 158 Piece Bag (520-FR)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- Mutual Industries Medical Equipment Bags & Cases