Shop All Medical Equipment Parts
Mutual Industries
Wall Mountable Eye Wash Station, 32 Oz.
Mfr # 50010
Zoro # G2876859
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be worn over the eyes of a worker to prevent injury
- For Use With protection against nuisance dust, flying particles, and liquid splash
- Material Liquid
- Weight 3 Pounds
- Length 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50010
- Zoro # G2876859
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Length | 4 Inch |
Width | 12 inch |
Height | 15 Inch |
Depth | 4 Inch |
Details
Item | Wall Mountable Eye Wash Station,32 oz. |
Application | To be worn over the eyes of a worker to prevent injury |
For Use With | protection against nuisance dust, flying particles, and liquid splash |
Material | Liquid |
Weight | 3 Pounds |
Features | helps neutralize the effects of acids & alkalis |
Color | White |
First Aid ANSI Kit Type | II |
Description
Wall Mountable Eye Wash Station,32 oz., First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- FIRST AID ONLY Eye and Face Shield Combo Set (21-024)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- PHYSICIANSCARE Ibuprofen, Tablet, 200mg, PK50 (90015G)
- ILC Replacement for Mindray Datascope Passport 12 Adult EAR Clip Short Spo2 Sensor (PASSPORT 12 ADULT EAR CLIP SHORT SPO2 SENSOR MIND)
- NATIONAL DRAEGER 4594843 60-461 Gas Calibration Test Kit Gas Analysis Parts And Accessory (4594843 60-461)
- BLACK & DECKER SA GEARCASE ASSY w/SPINDLE - SVC PART (BD623586-00SV)
- GALAXY Galaxy DCCORD Replacement Power Cord for the DX939; 949 & 959 (DCCORD)
- ILC Replacement for Welch Allyn CP 200 EKG Leadwires Pinch/grabber (CP 200 EKG LEADWIRES PINCH/GRABBER WELCH ALLYN)
- ILC Replacement for Midmark L3-90np0 ECG Leadwires (L3-90NP0 ECG LEADWIRES MIDMARK)
- ILC Replacement for Infinium Omni II ECG Trunk Cables Molded DIN Style (OMNI II ECG TRUNK CABLES MOLDED DIN STYLE INFINIU)
- Mutual Industries Medical Equipment Parts