Shop All Traffic Signs
Mutual Industries
Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 30 Inch H
Mfr # 14967-79-30
Zoro # G2877041
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 Inch
- Height 30 Inch
- Color RED
- Material Vinyl
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14967-79-30
- Zoro # G2877041
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 1 Inch |
Height | 30 Inch |
Length | 1 Inch |
Depth | 1 Inch |
Details
Item | Vinyl Highway Safety Traffic Warning Fla |
Color | RED |
Material | Vinyl |
For Use With | To help with traffic control, Safety control and other uses |
Features | Comes in a pack of 10 |
Weight | 5 Pounds |
Application | To be used by a safety worker to control traffic |
Description
Vinyl Highway Safety Traffic Warning Fla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Rocker Lug Cap w/Chain, FNST, 2-1/2 In (RFC250F)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 18 X 18, White/Red, (TM34R)
- NMC Auxiliary Diagonal Right Arrow Sign, TM505J (TM505J)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- SIGNMISSION Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856 (A-1218-24856)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-SC (03-550-SC)
- Mutual Industries Traffic Signs