Shop All Traffic Signs
Mutual Industries
Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 27 Inch H
Mfr # 14967-79-27
Zoro # G2877069
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 Inch
- Height 27 Inch
- Color RED
- Material Vinyl
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14967-79-27
- Zoro # G2877069
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 1 Inch |
Height | 27 Inch |
Length | 1 Inch |
Depth | 1 Inch |
Details
Item | Vinyl Highway Safety Traffic Warning Fla |
Color | RED |
Material | Vinyl |
Features | Comes in a pack of 10 |
For Use With | To help with traffic control, Safety control and other uses |
Weight | 5 Pounds |
Application | To be used by a safety worker to control traffic |
Description
Vinyl Highway Safety Traffic Warning Fla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM140VA (MADM140VA)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- NMC People Locator 4x4, 4 in Height, 4 in Width, Pressure Sensitive Vinyl (FPLP)
- LYLE Dead End Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W14-1-24HA (W14-1-24HA)
- LYLE Pedestrian Traffic Danger Label, 10 in H, 14 in W, Polyester, Horizontal LCU4-0206-ND_14X10 (LCU4-0206-ND_14X10)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24DA (R5-2-24DA)
- LYLE Side Road Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-2-24HA)
- Mutual Industries Signs