Shop All Traffic Signs
Mutual Industries
Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H
Mfr # 14967-79-24
Zoro # G2877093
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 Inch
- Height 24 Inch
- Material Vinyl
- Color RED
- Features Comes in a pack of 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14967-79-24
- Zoro # G2877093
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 1 Inch |
Height | 24 Inch |
Depth | 1 INch |
Length | 1 Inch |
Details
Item | Vinyl Highway Safety Traffic Warning Fla |
Material | Vinyl |
Color | RED |
Features | Comes in a pack of 10 |
For Use With | To help with traffic control, Safety control and other uses |
Weight | 5 Pounds |
Application | To be used by a safety worker to control traffic |
Description
Vinyl Highway Safety Traffic Warning Fla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 6-1/2W, Gray, PR (N1393 6.5W)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 7-1/2 (23Z353)
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- SIGNMISSION Designer Series-No Trucks In Driveway With Graphic Black & Gold, 18" x 18", BG-1818-9810 (A-DES-BG-1818-9810)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6254-HI_12x18 (T1-6254-HI_12x18)
- LYLE Exit Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-68-18HA (LR7-68-18HA)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-LS (669-C/48-NRVFO-LS)
- NMC All Truck Drivers Must Sign In Before Sign, N200RB (N200RB)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD UTILITY WORK AHEAD)
- Mutual Industries Signs