Shop All Pavement Markings
Mutual Industries
Valve Markers, Yellow (Pack of 12)
Mfr # 800-41
Zoro # G2877260
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paint
- Width 2 Inch
- Depth 6 inch
- Length 6 inch
- Height 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 800-41
- Zoro # G2877260
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 2 Inch |
Depth | 6 inch |
Length | 6 inch |
Height | 3 inch |
Details
Item | Valve Markers,Yellow |
Color | YELLOW |
Material | Paint |
For Use With | To be used as a marking tool in constructin environment |
Features | 10 times the life span of regular fiber |
Weight | 1 pound |
Application | Properly identity valves for pipelines and other locations |
Description
Valve Markers,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Hazmat Shipping Lbl, 3/4inx2in, Paper, 500 (LT196U)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 12 (PAN3P/9180AP531-12)
- PLASTICADE Car Stop, Yellow Stripes, 6 ft. (ST-6Y)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM600B)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- MUTUAL INDUSTRIES Stake Whiskers Green 500C (15900-39)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- Mutual Industries Traffic Safety