Shop All Pavement Markings
Mutual Industries
Valve Markers, White (Pack of 12)
Mfr # 800-10
Zoro # G2876971
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paint
- Width 3 inch
- Depth 6 Inch
- Height 5 Inch
- Length 6 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 800-10
- Zoro # G2876971
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 3 inch |
Depth | 6 Inch |
Height | 5 Inch |
Length | 6 Inch |
Details
Item | Valve Markers,White |
Color | WHITE |
Material | Paint |
Application | To be used as a writing tool to made marks and edits |
Weight | 1 pound |
For Use With | To be used as a marking tool in construction |
Features | 10 times the life span of regular fiber tip markers |
Description
Valve Markers,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- ARIAT Athletic Shoe, C, 8 1/2, Black, PR (10040324)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- VF WORKWEAR Workwear Pants, Khaki, Size 40x30 In (PT20KH 40 30)
- MUTUAL INDUSTRIES Stake Whiskers Green 500C (15900-39)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", White (500c) (15900-10)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- MUTUAL INDUSTRIES Valve Markers, Yellow (Pack of 12) (800-41)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- Mutual Industries Traffic Safety