Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Ultra Std Green /White Dot, 12Rls
Mfr # 16002-339-1875
Zoro # G2877050
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Green/White Dot
- Height 4 in
- Weight 5 pounds
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16002-339-1875
- Zoro # G2877050
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Ultra Standard,Green and White Dot |
Material | PVC |
Color | Green/White Dot |
Weight | 5 pounds |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Ultra Standard,Green and White Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- POTTER ROEMER Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window, Surface Mount, Silver (7064-DV)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim, Black Camo (HDC-20CK)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-4110-4000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 6 inch Height, 6 inch Width (17786-10-6000)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y9-200)
- Mutual Industries Traffic Safety