Shop All Spill Containment Accessories
Mutual Industries
Ultra Ground Cover, 6FtX250Ft
Mfr # 27-21-6-250
Zoro # G2859261
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ultra ground
- Width 7 Inch
- Color Black
- Height 72 Inch
- Length 72 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 27-21-6-250
- Zoro # G2859261
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 7 Inch |
Height | 72 Inch |
Length | 72 Inch |
Depth | 72 Inch |
Details
Material | Ultra ground |
Color | Black |
For Use With | Designed to provide a weed barrier |
Item | Ultra Ground Cover,6 ft.x250 ft. |
Application | To be placed on the ground and act as a weed barrier |
Weight | 55 Pounds |
Features | Let air and water through, thus conserving your soils moisutre and preserving its value |
Description
Ultra Ground Cover,6 ft.x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- MUTUAL INDUSTRIES Ultra Ground Cover, 4Ftx100Ft (27-21-4-100)
- MUTUAL INDUSTRIES Ultra Ground Cover, 6FtX100Ft (27-21-6-100)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 20PK (SB-1426GRN-20PK)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- Mutual Industries Spill Containment Accessories