Shop All Spill Containment Accessories
Mutual Industries
Ultra Ground Cover, 4Ftx250Ft
Mfr # 27-21-4-250
Zoro # G2858920
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ultra ground
- Width 7 Inch
- Color Black
- Height 48 Inch
- Length 48 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 27-21-4-250
- Zoro # G2858920
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 7 Inch |
Height | 48 Inch |
Length | 48 Inch |
Depth | 48 Inch |
Details
Material | Ultra ground |
Color | Black |
For Use With | Designed to provide a weed barrier |
Item | Ultra Ground Cover,4 ft.x250 ft. |
Application | To be placed on the ground and act as a weed barrier |
Weight | 35 Pounds |
Features | Let air and water through, thus conserving your soils moisutre and preserving its value |
Description
Ultra Ground Cover,4 ft.x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, PVA And Cotton (6705CT)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Grn/Blk/Yllw, PR (VIB-RIG-04-L)
- MUTUAL INDUSTRIES Ultra Ground Cover, 4Ftx100Ft (27-21-4-100)
- MUTUAL INDUSTRIES Ultra Ground Cover, 6FtX100Ft (27-21-6-100)
- PATIOPLUS QUICK DAM FLOOD BARRIER 10' (PA2866)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 15-1/2 In H (SSB-5125-6PYBK)
- GLOBAL INDUSTRIAL Universal Spill Drum Kit, 55 Gallon (670675)
- PIG SpillBlocker BarrierDikeCorner, 4-3/4 In (PLR268-BK)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- Mutual Industries Spill Control Supplies