Shop All Spill Containment Accessories
Mutual Industries
Ultra Ground Cover, 3Ftx250Ft
Mfr # 27-21-3-250
Zoro # G2858640
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ultra ground
- Width 7 Inch
- Color Black
- Height 36 Inch
- Length 36 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 27-21-3-250
- Zoro # G2858640
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 7 Inch |
Height | 36 Inch |
Length | 36 Inch |
Depth | 36 Inch |
Details
Material | Ultra ground |
Color | Black |
For Use With | Designed to provide a weed barrier |
Item | Ultra Ground Cover,3 ft.x250 ft. |
Application | To be placed on the ground and act as a weed barrier |
Features | Let air and water through, thus conserving your soils moisutre and preserving its value |
Weight | 10 Pounds |
Description
Ultra Ground Cover,3 ft.x250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Preassembled Respirator, M, TPE, OV (7102)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, S, PR (377S-06)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19337)
- MUTUAL INDUSTRIES Ultra Ground Cover, 4Ftx100Ft (27-21-4-100)
- MUTUAL INDUSTRIES Ultra Ground Cover, 6FtX100Ft (27-21-6-100)
- ESS Wghtd Dispsbl Bailer, 1-1/2x36 In L, PK24 (1536-WPDB-VT)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-30-HV)
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- SPILLTECH Oil-Only Commander Pads, PK100 (BPF100H-BX)
- Mutual Industries Spill Control Supplies