Shop All Spill Containment Accessories
Mutual Industries
Ultra Ground Cover, 3Ftx100Ft
Mfr # 27-21-3-100
Zoro # G2858570
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 Inch
- Material Ultra ground
- For Use With Designed to provide a weed barrier
- Length 36 Inch
- Height 36 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 27-21-3-100
- Zoro # G2858570
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 36 Inch |
Length | 36 Inch |
Height | 36 Inch |
Width | 5 Inch |
Details
Material | Ultra ground |
For Use With | Designed to provide a weed barrier |
Item | Ultra Ground Cover,3 ft.x100 ft. |
Color | Black |
Application | To be placed on the ground and act as a weed barrier |
Features | Let air and water through, thus conserving your soils moisutre and preserving its value |
Weight | 8 Pounds |
Description
Ultra Ground Cover,3 ft.x100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, 40-7/8inL x 9-3/4inW (6602MF)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- CONDOR U-Block Vest, Class1 Yellow/Grn, S/M (53YK47)
- MUTUAL INDUSTRIES Ultra Ground Cover, 4Ftx100Ft (27-21-4-100)
- MUTUAL INDUSTRIES Ultra Ground Cover, 6FtX100Ft (27-21-6-100)
- SPILL TECH ENVIRONMENTAL SpillTech WB510SN Oil-Only Sock/Net Boom, 5"W X 120"L, 4 Per Pack (WB510SN)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- Mutual Industries Spill Containment Accessories