Shop All Traffic Signs
Mutual Industries
Traffic Safety Warning 3 Piece Emergency, 6 Inch W, 19 Inch H
Mfr # 50095
Zoro # G2876630
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 Inch
- Height 19 Inch
- Color Red/Yellow
- Material plastic
- Features Supplied in sets of 3 with compact case for storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50095
- Zoro # G2876630
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 6 Inch |
Height | 19 Inch |
Depth | 5 Inch |
Length | 5 Inch |
Details
Item | Traffic Safety Warning 3 Piece Emergency |
Color | Red/Yellow |
Material | plastic |
Features | Supplied in sets of 3 with compact case for storage |
Weight | 14 Pounds |
For Use With | Emergency kits to be used for an accident and other uses |
Application | To be used as a form of caution on the road to create visibility to on coming motorists |
Description
Traffic Safety Warning 3 Piece Emergency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Mechanics Gloves, S, Black/White, Spandex/Nylon (1470S)
- KLEENGUARD Coveralls, XL, White (417-44304)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- SIGNMISSION Caution Slow Down Pedestrian Traffic, Heavy-Gauge Aluminum, 12" x 18", A-1218-25282 (A-1218-25282)
- LYLE Right Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2R-12HA)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_18x24 (T1-1017-EG_18x24)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-HI_18x12 (T1-1818-HI_18x12)
- ZORO SELECT Door Knob Hanger Tag, 9 in Height, 4 in Width, English (3XDA9)
- Mutual Industries Signs