Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
Traffic Control Stop/Slow Paddle, 18 inch 60 Inch H
Mfr # 14983-5
Zoro # G2876463
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 inch
- Color Red/Orange
- Material Plastic
- Length 2 Inch
- Weight 4 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14983-5
- Zoro # G2876463
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 inch |
Height | 60 Inch |
Length | 2 Inch |
Depth | 2 Inch |
Details
Item | Traffic Control Stop/Slow Paddle |
Color | Red/Orange |
Material | Plastic |
Weight | 4 pounds |
For Use With | To be easily identifiable by motorists in construction settings |
Application | To be held in the hand of a worker to state a message to motorists |
Features | 18" diameter traffic control paddels |
Description
Traffic Control Stop/Slow Paddle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-4-X-S)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (300BL-09)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- MUTUAL INDUSTRIES 18X18X24 Heavy Duty Safety Flag, 10C (14968-24-18)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- Mutual Industries Flags, Flares, Paddles, and Triangles