Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H
Mfr # 14983-10
Zoro # G2876524
original price:
$42.17
17% off
new price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 inch
- Color Red/Orange
- Material Plastic
- Length 2 Inch
- Features 18" diameter traffic control paddels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14983-10
- Zoro # G2876524
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 inch |
Height | 18 Inch |
Length | 2 Inch |
Depth | 2 Inch |
Details
Item | Traffic Control Stop/Slow Paddle |
Color | Red/Orange |
Material | Plastic |
Features | 18" diameter traffic control paddels |
For Use With | To be easily identifiable by motorists in construction settings |
Application | To be held in the hand of a worker to state a message to motorists |
Weight | 2 Pounds |
Description
Traffic Control Stop/Slow Paddle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Safety Helmet (280-EV6151SV-CH-10)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 10 ft Rolls - Black (03-206-W100)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (141S0034BU)
- ERGODYNE Orange Insulated Stainless Steel Water B (5152)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Green 10C (14966-39-36)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 Inch 72 Inch H (14983-6)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- POWERFLARE Cone Adapter, Single (CTA-001)
- Mutual Industries Flags, Flares, Paddles, and Triangles