Shop All Traffic Barricades
Mutual Industries
Traffic Cone with 3 lb. Reflective, PK2, Plastic, 18 inch H, 10 inch L, 10 inch W, LIME
Mfr # M17716-118-3
Zoro # G2876411
original price:
$47.70
9% off
new price: $42.99
/pk 2, $21.50/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 inch
- Length 10 inch
- Width 10 inch
- Weight 3 Pounds
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M17716-118-3
- Zoro # G2876411
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 18 inch |
Length | 10 inch |
Width | 10 inch |
Overall Depth | 10 inch |
Details
Item | Traffic Cone with 3 lb. Reflective,PK2 |
Weight | 3 Pounds |
Color | LIME |
Material | Plastic |
Features | Softer base |
For Use With | To provide visibility of a construction environment |
Application | To be placed on the ground and used as a form of visibility |
Description
Traffic Cone with 3 lb. Reflective,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nylon Stretch Fabric Glove, 2XL, PR, PK12 (98-740/XXL)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-1-18)
- MUTUAL INDUSTRIES Sand Bags, Green, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Green (14981-39-14)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17722-128-10)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (M17714-1-18)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Spruce Green (TB-6-21)
- Mutual Industries Traffic Safety