Shop All Traffic Signs
Mutual Industries
Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H
Mfr # 17739
Zoro # G2876439
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 Inch
- Height 13 Inch
- Color Yellow
- Material Plastic
- Depth 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17739
- Zoro # G2876439
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 4 Inch |
Height | 13 Inch |
Depth | 3 Inch |
Length | 3 Inch |
Details
Item | Traffic Barricade Flasher with 7" Polish |
Color | Yellow |
Material | Plastic |
Features | 7 Inch Polycarbonate Fresnel lens |
Weight | 2 pounds |
For Use With | Increase visibility of traffic safety products in any weather or lighting |
Application | To create visibility |
Description
Traffic Barricade Flasher with 7 In. Polish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, M (200BPM)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18484)
- STEINER Cotton Jacket, Flame Resist, 30", Green, XL (1030MB-X)
- NMC Danger Confined Space Sign - Bilingual, GESD100PB (GESD100PB)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- NMC Slow Speed Bump Sign, TM157J (TM157J)
- LYLE Watch For Cross Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1377-HI_12x18 (T1-1377-HI_12x18)
- LYLE Wrong Way Traffic Sign, 24 in H, 36 in W, Aluminum, Horizontal Rectangle, English, R5-1A-36HA (R5-1A-36HA)
- LYLE Speed Limit 20 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-20-18HA (R2-1-20-18HA)
- Mutual Industries Signs