Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Timber Harvest Boundary Flagging Tape 9Rls
Mfr # 16003-575
Zoro # G2863653
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color GLO PINK
- Features Specific Legend on tape
- Height 4 in
- Weight 5 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 16003-575
- Zoro # G2863653
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Printed "Timber Harvest |
Material | PVC |
Color | GLO PINK |
Features | Specific Legend on tape |
Weight | 5 pounds |
For Use With | Flagging or Surveying tape |
Description
Flagging Tape Printed In.Timber Harvest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N73 (475N73)
- DMM Captain Throwing Hook Kit (20482)
- NMC Notice Chain All Cylinders Securely, N249AB (N249AB)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 11, Black (31261.11)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Flagging Tape, Ultra Standard, Red 12Rls (2Pk) (M16002-79-1875)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In, Legend: Danger Peligro (BT072)
- Mutual Industries Traffic Safety