Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Tear-Off Danger Flags, 16 In X 16 In X 1200 Ft
Mfr # 14667-0-16
Zoro # G2876253
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Height 16 inch
- Weight 35 pounds
- For Use With Lumberyards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14667-0-16
- Zoro # G2876253
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 16 inch |
Depth | 10 inch |
Details
Item | Tear-Off Danger Flags,Plain,16" x 16 |
Material | Polyethylene |
Color | Red |
Weight | 35 pounds |
For Use With | Lumberyards |
Features | Easily tear-off at the peforations and are suited for use in lumber yards |
Description
Tear-Off Danger Flags,Plain,16 In. x 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- SOLVEX VF, Glove, Sz 9, 4T427, PR (37185)
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- MUTUAL INDUSTRIES Flagging Tape, Ultra Standard, Red 12Rls (2Pk) (M16002-79-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- ZORO SELECT Barricade Tape, Hot Zone, 1000 ft x 3 In (3 X 1000' 4 MIL)
- Mutual Industries Traffic Safety