Shop All Tarps
Mutual Industries
Tarp, Green, Polyethlene
Mfr # 14964-39-4060
Zoro # G312117165
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Polyethlene
- Tarp Finished Length 60ft
- Tarp Finished Width 40ft
- Includes 1 Tarp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14964-39-4060
- Zoro # G312117165
- UPC # 764083986698
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Length | 60ft |
Tarp Finished Width | 40ft |
Height | 3 in |
Details
Color | Green |
Tarp Material | Polyethlene |
Item | Tarp |
Includes | 1 Tarp |
Features | Reinforced Hems and Rust Resistant Grommets every 3 ft |
For Use With | Covering or protecting equipment or other things |
Description
Heavy Duty Poly Tarp Green 40x60
- •Reinforced Hems
- •Grommets every 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Swivel Fitting 758-800 4000 Psi Max 1/4 Inlet (758-800)
- CUB CADET Wheel Kit (75308087)
- COMMERCIAL ZONE CZ 711402 Seated Smokers' Outpost Beige 5 Qt. Short Height Cigarette Receptacle (278711402)
- IGLOO Igloo 25197 Maxcold Ice Freezer Block Small (8360067)
- MUTUAL INDUSTRIES Driveway Kit / Tire Scrubb Fabric (200-125-54)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- MUTUAL INDUSTRIES 12 ft x 16 ft Heavy Duty 8 Mil Tarp, Green, Polyethylene, UV Resistant, Mildew Resistant (14964-39-1216)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- MUTUAL INDUSTRIES 50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant (14963-25-50100)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X70)
- Mutual Industries Tarps