Mutual Industries

Tarp, Green, Polyethlene


product price: $96.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Green
  • Tarp Material Polyethlene
  • Tarp Finished Length 40in
  • Tarp Finished Width 30in
  • Features Reinforced Hems and Rust Resistant Grommets every 3 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tarp Finished Length 40in
Tarp Finished Width 30in
Height 3 in

Details

Color Green
Tarp Material Polyethlene
Item Tarp
Features Reinforced Hems and Rust Resistant Grommets every 3 ft
Includes 1 Tarp
For Use With Covering or protecting equipment or other things

Description

Heavy Duty Poly Tarp green 30x40


  • •Reinforced Hems
  • •Grommets every 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.