Shop All Tarps
Mutual Industries
Tarp, Green, Polyethlene
Mfr # 14964-39-2025
Zoro # G212117166
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Polyethlene
- Tarp Finished Length 25ft
- Tarp Finished Width 20ft
- Features Reinforced Hems and Rust Resistant Grommets every 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14964-39-2025
- Zoro # G212117166
- UPC # 764083986667
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Length | 25ft |
Tarp Finished Width | 20ft |
Height | 3 in |
Details
Color | Green |
Tarp Material | Polyethlene |
Item | Tarp |
Features | Reinforced Hems and Rust Resistant Grommets every 3 ft |
Includes | 1 Tarp |
For Use With | Covering or protecting equipment or other things |
Description
Heavy Duty Poly Tarp Green 20x25
- •Reinforced Hems
- •Grommets every 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Sta-Bil Ethanol Treatment 770-543 For 32 Oz. Bottle (770-543)
- BAYER Tempo SC Ultra (900ml) (81732515)
- FARMGARD Earth Anchor, 3"X15" (901111A)
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-3-300)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW80 Non-Woven Geotextile Polypropylene, BLACK (80-150-300)
- MUTUAL INDUSTRIES Driveway Kit / Tire Scrubb Fabric (200-125-54)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-0810)
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X40)
- Mutual Industries Tarps