Shop All Tarps
Mutual Industries
Tarp, Green, Polyethlene
Mfr # 14964-39-1220
Zoro # G112117174
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Polyethlene
- Tarp Finished Length 20in
- Tarp Finished Width 12in
- Includes 1 Tarp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14964-39-1220
- Zoro # G112117174
- UPC # 764083986650
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Length | 20in |
Tarp Finished Width | 12in |
Height | 2 in |
Details
Color | Green |
Tarp Material | Polyethlene |
Item | Tarp |
Includes | 1 Tarp |
Features | Reinforced Hems and Rust Resistant Grommets every 3 ft |
For Use With | Covering or protecting equipment or other things |
Description
Heavy Duty Poly Tarp Green 12x20
- •Reinforced Hems
- •Grommets every 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Mosquito Net for 7.5-Foot Umbrellas (82-5677C)
- ADAMS Chair Kids Adirondack Pool Blue Polypropylene Frame Adirondack (8460-21-3731)
- KOHLER Key Switch (25 099 37-S)
- ILC Replacement For CLUB CAR 103277402 (103277402)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-3-300)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MUTUAL INDUSTRIES 50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant (14963-25-50100)
- MUTUAL INDUSTRIES Driveway Kit / Tire Scrubb Fabric (200-125-54)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X60)
- Mutual Industries Tarps