Shop All Tarps
Mutual Industries
Tarp, Green, Polyethlene
Mfr # 14964-39-0810
Zoro # G212117173
product price: $25.19
/pk 4, $6.30/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Polyethlene
- Tarp Finished Length 10ft
- Tarp Finished Width 8ft
- Includes 4 Tarps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14964-39-0810
- Zoro # G212117173
- UPC # 764083986643
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Length | 10ft |
Tarp Finished Width | 8ft |
Height | 2in |
Details
Color | Green |
Tarp Material | Polyethlene |
Item | Tarp |
Includes | 4 Tarps |
Features | Reinforced Hems and Rust Resistant Grommets every 3 ft |
For Use With | Covering or protecting equipment or other things |
Description
Heavy Duty Poly Tarp Green 8x10 4pk
- •Reinforced Hems
- •Grommets every 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Cdd12 NEW Escalade Grille FOR Escalade (cdd12) (chrome) (CDD12 NEW ESCALADE GRILLE FOR ESCALADE (CDD12) (C)
- OREGON Chain Grinding Wheel, 35/16" x 5-3/4 (OR534-516A)
- CORTINA SAFETY PRODUCTS Heavy-Duty Aluminum Wind Sock Kits (3LWE4A)
- COLEMAN Coleman 5620B718G Polylite Water Carrier - 5 Gallon; Blue (172439)
- MUTUAL INDUSTRIES 50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant (14963-25-50100)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-3-300)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU1)
- Mutual Industries Tarps