Shop All Tarps
Mutual Industries
Tarp, Green, Polyethlene
Mfr # 14964-39-0608
Zoro # G312117172
product price: $20.79
/pk 5, $4.16/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Polyethlene
- Tarp Finished Length 8ft
- Tarp Finished Width 6ft
- Features Reinforced Hems and Rust Resistant Grommets every 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14964-39-0608
- Zoro # G312117172
- UPC # 764083986636
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Length | 8ft |
Tarp Finished Width | 6ft |
Height | 2in |
Details
Color | Green |
Tarp Material | Polyethlene |
Item | Tarp |
Features | Reinforced Hems and Rust Resistant Grommets every 3 ft |
Includes | 5 Tarps |
For Use With | Covering or protecting equipment or other things |
Description
Heavy Duty Poly Tarp Green 6x8 5pk
- •Reinforced Hems
- •Grommets every 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Blue Extended Professional Grade Fiberglass Handle (89133)
- STENS Spindle Assembly Fits For Cub Cadet 918-06977 Mtd 285-700 (285-700)
- XPOSE SAFETY 30 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-3030-X)
- BRIGGS & STRATTON FILTER, AIR (595853)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- MUTUAL INDUSTRIES Driveway Kit / Tire Scrubb Fabric (200-125-54)
- MUTUAL INDUSTRIES 12 ft x 16 ft Heavy Duty 8 Mil Tarp, Green, Polyethylene, UV Resistant, Mildew Resistant (14964-39-1216)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- X1 TOOLS 7 ft x 5 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0507)
- Mutual Industries Tarps